Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® Single-Use Forceps, Avantor®

Masterflex® Single-Use Forceps, Avantor®

Forceps, plastic, fine tip; 50/pk, Plastic, Black, 111 mm (4.37"), -
Catalog # MFLX75955-15
Masterflex® Single-Use Forceps, Avantor®
Catalog # MFLX75955-15
Supplier:  
Masterflex® Single-Use Forceps, Avantor®

Forceps, plastic, fine tip; 50/pk, Plastic, Black, 111 mm (4.37"), -

Product Details & Documents

No more cross-contamination.

  • Protect yourself and your samples with disposable forceps
  • Autoclavable plastic or stainless steel construction

These single-use forceps are bulk-packed for convenience and affordability. Slide forceps feature an extra-wide grip for greater stability and security when staining cells and tissue. Fine-tipped forceps are ideally suited for work with smaller specimens. Stainless steel forceps have grooved finger grips and ridged tips, best for larger, soft or wet specimens.

Specifications
  • Color:
    Black
  • Description:
    Forceps, plastic, fine tip; 50/pk
  • Material:
    Plastic
  • Overall length:
    111 mm (4.37")
  • Sterile:
    -
Accessories

Product Information

  • Catalog #
    Material
    Sterile
    Availability
    Price
  • Adhesive coated microscope slides, Poly-l-lysine
    Adhesive coated microscope slides, Poly-l-lysine
    MFLX75955-45
    Glass
    -
    Log in for availability
    Each - $248.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.