Specifications
See all product configurations- Catalog No:
- MFLX74522-04
- MFLX74522-28
- MFLX74522-44
- MFLX74522-22
- MFLX74522-26
- MFLX74522-06
- MFLX74522-02
- MFLX74522-48
- UL(US) regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1/4" OD tubing
- 1/4" OD tubing
- 3/8" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 3/8" OD tubing
- Input:
- Low level switch
- Low level switch
- Low level switch
- Low level switch
- Low level switch
- Low level switch
- Low level switch
- Low level switch
- Min. input mA:
- 4 mA
- 4 mA
- 4 mA
- 4 mA
- 4 mA
- Max. input mA:
- 20 mA
- 20 mA
- 20 mA
- 20 mA
- 20 mA
- Max. pressure:
- 250 bar (17.2 psi)
- 50 bar (3.4 psi)
- 250 bar (17.2 psi)
- 250 bar (17.2 psi)
- 110 bar (7.6 psi)
- 110 bar (7.6 psi)
- 250 bar (17.2 psi)
- 50 bar (3.4 psi)
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Max. viscosity:
- 400 cP
- 400 cP
- 400 cP
- 400 cP
- 400 cP
- 400 cP
- 400 cP
- 400 cP
- Min. flow rate:
- 0.02 L/h (0.005 gal./h)
- 0.08 L/h (0.02 gal./h)
- 0.02 L/h (0.005 gal./h)
- 0.01 L/h (0.002 gal./h)
- 0.04 L/h (0.01 gal./h)
- 0.04 L/h (0.01 gal./h)
- 0.01 L/h (0.002 gal./h)
- 0.08 L/h (0.02 gal./h)
- Outlet connection:
- 1/4" OD tubing
- 1/4" OD tubing
- 3/8" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 3/8" OD tubing
- Repeatability:
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- Suction lift, dry:
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- Wetted materials:
- Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
Robust processor-based control offers improved electromagnetics.
- Easy-to-use push button controls with LCD user interface
- Manual stroke length knob
- Low level float switch connection
- Lockable clear cover
- NEMA 4X / IP65 enclosure
Choose from manual control, remote control, and digital remote control pump options.
Manual control models feature manual stroke length and frequency adjustment. Low level indication is possible via the remote input. LCD provides quick user feedback of pump status and theoretical pump flow.
Remote control models accept a pulse or 4 to 20 mA input control signal. Use the keypad to manually adjust the stroke length and frequency (when in local mode). Pump has a dual low-level float switch input and a 24 V output. LCD provides quick user feedback of pump status and theoretical pump flow.
Digital remote control models offer all the same features of the remote control pumps as well as remote on/off and remote internal/external inputs; plus, 4 to 20 mA, pulse, and alarm outputs. An upgraded LCD offers a graphical display of pump status and theoretical pump flow.
Manual control pumps
These pumps feature manual stroke length and frequency adjustment. Low level indication is possible via the remote input. LCD provides quick user feedback of pump status and theoretical pump flow.
- Maximum Flow Rate:1.9 L/h (0.5 gal./h)
- Power:115 VAC; 50/60 Hz; 1.4 A
- Max. pressure:250 bar (17.2 psi)
- Max. viscosity:400 cP
- Min. flow rate:0.02 L/h (0.005 gal./h)
- Description:Solenoid Metering Manual Control, 0.005 to 0.5 gal./h, 250 PSI, 115 VAC
- Height:28.5 cm
- Length:28.3 cm
- Environmentally Preferable:
- Wetted materials:Ceramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
- Duty cycle continuous:Yes
- Inlet connection:1/4" OD tubing
- Outlet connection:1/4" OD tubing
- Suction lift, dry:1524 mm of H₂O (60" H₂O)
- UL(US) regulatory approval:Yes
- Max. temperature:60 °C (140 °F)
- Input:Low level switch
- Repeatability:±2%
- Warranty:3 years
- Cat. no.:MFLX74522-04
- Width:11.7 cm