Masterflex® Replacement Tubing Set, Norprene®, 0.02 to 1.8 GPH Flow Range
Catalog # MFLX74204-71
Supplier: VWR International
About this item
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Suitable for use with your Masterflex® High-Pressure Peristaltic Pump
Choose the tubing that is compatible with your pump and meets your application needs.
- Maximum Flow Rate:114 ml/min
- Max. pressure:8.5 bar (125 psi)
- Max. temperature:85 °C (185 °F)
- Description:Replacement Tubing Set, Norprene®, 0.02 to 1.8 gal./h Flow Range
- Environmentally Preferable:
- Model:74204-71
- Wetted materials:LLDPE, Norprene, PVC, PVDF
- Inlet connection:1/2" hose barb
- Outlet connection:1/2" hose barb
- Suction lift, wet:9144 mm of H₂O (360" H₂O)
- Max. viscosity:12000 cP
- Min. flow rate:0.7 ml/min
- Cat. no.:MFLX74204-71
- Max. Motor RPM:125 rpm
Frequently Bought Together