Order Entry
Canada
ContactUsLinkComponent
Masterflex® Replacement Tubing Set, Norprene®, 0.06 to 158.5 GPH Flow Range
Masterflex® Replacement Tubing Set, Norprene®, 0.06 to 158.5 GPH Flow Range
Catalog # MFLX74204-47
Supplier:  VWR International
undefined
Masterflex® Replacement Tubing Set, Norprene®, 0.06 to 158.5 GPH Flow Range
Catalog # MFLX74204-47
Supplier:  VWR International

About this item

Choose tubing based on chemical compatibility, flow rate, and your current pump.

  • Suitable for use with your Masterflex® High-Pressure Peristaltic Pump

Choose the tubing that is compatible with your pump and meets your application needs.

  • Maximum Flow Rate:
    10000 ml/min
  • Max. pressure:
    8.5 bar (125 psi)
  • Max. temperature:
    85 °C (185 °F)
  • Description:
    Replacement Tubing Set, Norprene®, 0.06 to 158.5 gal./h Flow Range
  • Environmentally Preferable:
  • Model:
    74204-47
  • Wetted materials:
    LLDPE, Norprene, PVC, PVDF
  • Inlet connection:
    1/2" hose barb
  • Outlet connection:
    1/2" hose barb
  • Suction lift, wet:
    9144 mm of H₂O (360" H₂O)
  • Max. viscosity:
    12000 cP
  • Min. flow rate:
    4 ml/min
  • Warranty:
    2 years
  • Cat. no.:
    MFLX74204-47
  • Max. Motor RPM:
    125 rpm
Frequently Bought Together