Order Entry
Canada
ContactUsLinkComponent
Masterflex® Replacement Tubing Set, Norprene®, 0.8, 1.6, and 3.0 mm ID
Masterflex® Replacement Tubing Set, Norprene®, 0.8, 1.6, and 3.0 mm ID
Catalog # MFLX73160-56
Supplier:  VWR International
undefined
Masterflex® Replacement Tubing Set, Norprene®, 0.8, 1.6, and 3.0 mm ID
Catalog # MFLX73160-56
Supplier:  VWR International

About this item

Choose tubing based on chemical compatibility, flow rate, and your current pump.

  • Global market leader in range of formulations for most extensive chemical compatibility
  • For use with 73160-00 thru 73160-25

Choose from silicone, norprene and viton replacement tubing for your peristaltic pump.

  • Maximum Flow Rate:
    4 ml/min
  • Max. pressure:
    2.06 bar (30 psi)
  • Max. temperature:
    93 °C (200 °F)
  • Description:
    Replacement Tubing Set, Norprene®, 0.8. 1.6. and 3.0 mm ID
  • Environmentally Preferable:
  • Model:
    73160-56
  • Wetted materials:
    Polypropylene, Norprene
  • Inlet connection:
    0.8. 1.6. 3.0 mm ID tubing
  • Outlet connection:
    0.8, 1.6, 3.0 mm int.Ø tubing
  • Min. flow rate:
    0.03 ml/min
  • Warranty:
    3 Months
  • Cat. no.:
    MFLX73160-56
  • Max. Motor RPM:
    22 rpm
Frequently Bought Together