Order Entry
Canada
ContactUsLinkComponent
Masterflex® Power Supply, Wall Mount, 115 VAC/12 VDC, US standard plug
Masterflex® Power Supply, Wall Mount, 115 VAC/12 VDC, US standard plug
Catalog # MFLX73160-50
Supplier:  VWR International
undefined
Masterflex® Power Supply, Wall Mount, 115 VAC/12 VDC, US standard plug
Catalog # MFLX73160-50
Supplier:  VWR International

About this item

Optimize performance of your Masterflex® Low-Flow Peristaltic Pump.

  • Choose from 115 VAC or 230 VAC power supply

Power supplies are suitable for use with the Masterflex® Low-Flow Peristaltic Pumps.

  • Power:
    115 VAC; 12 VDC
  • Description:
    Power Supply, wall mount, 115 VAC/12 VDC, US standard plug
  • Environmentally Preferable:
  • Model:
    73160-50
  • Power connection:
    Power supply, wall mount, U.S. standard plug
  • Warranty:
    1 year
  • Cat. no.:
    MFLX73160-50
Frequently Bought Together