Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® Low-Flow Peristaltic Pumps

Masterflex® Low-Flow Peristaltic Pumps

Low Flow Peristaltic Pump, Variable Speed, 3.3 - 10 rpm, 12 VDC, Manual Control, 9.7 cm, 8.4 cm, 14 cm, 0.6 - 2 ml/min. (3 mm), 0.17 - 0.55 ml/min. (1.6 mm), 12 VDC
Catalog # MFLX73160-10
Supplier:   VWR International
Masterflex® Low-Flow Peristaltic Pumps
Catalog # MFLX73160-10
Supplier:  VWR International
Masterflex® Low-Flow Peristaltic Pumps
Masterflex® Low-Flow Peristaltic Pumps

Low Flow Peristaltic Pump, Variable Speed, 3.3 - 10 rpm, 12 VDC, Manual Control, 9.7 cm, 8.4 cm, 14 cm, 0.6 - 2 ml/min. (3 mm), 0.17 - 0.55 ml/min. (1.6 mm), 12 VDC

Price
427,00 $
Log in for availability
Each
Product Details & Documents

Variable-flow reversible peristaltic pump.

  • Flow ranges from 0.03 to 4 ml/min
  • Run dry without damage to pump

These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to achieve flow rates from 0.03 to 4 ml/min.

Order power supply separately. Wall mount power supply, 115 VAC/12 VDC with US standard plug sold separately as part number 73160-50. Wall mount power supply, 230 VAC/12 VDC with EU plug sold separately as part number 73160-52.

Delivery information: Includes silicone tube sets included; Norprene® and Viton® tubing sets available.

Specifications
  • Flow rate:
    0.6 - 2 ml/min. (3 mm)
  • Maximum Flow Rate:
    0.17 - 0.55 ml/min. (1.6 mm)
  • Power:
    12 VDC
  • Description:
    Low Flow Peristaltic Pump, Variable Speed, 3.3 - 10 rpm, 12 VDC, Manual Control
  • Height:
    9.7 cm
  • Length:
    8.4 cm
  • Width:
    14 cm
  • Min. flow rate:
    0.06 - 0.19 ml/min. (0.8 mm)
  • Shipping weight:
    0.9 kg (2 lbs.)
  • Cat. No.:
    MFLX73160-10
  • Max. pressure:
    10 psi (Silicone); 30 psi (TygA60F, Viton, TygChem)
  • Warranty:
    1 year
  • Inlet connection:
    0.8, 1.6, 3.0 mm hose barb fittings
  • Model:
    73160-10
  • Duty cycle intermittent:
    Intermittent
  • Max. temperature:
    93 °C (200 °F) [fluid]
  • Wetted materials:
    Silicone/PP (Standard); Optional TygA60F/PP, Viton/PVDF, TygChem/PP
  • Suction lift, wet:
    3658 mm of H₂O (144" H₂O)
  • Outlet connection:
    0.8, 1.6, 3.0 mm hose barb fittings
Accessories

Product Information

  • Catalog #
    Power
    Availability
    Price
  • Power Supply, wall mount, 115 VAC/12 VDC, US standard plug
    Power Supply, wall mount, 115 VAC/12 VDC, US standard plug
    MFLX73160-50
    115 VAC; 12 VDC
    Log in for availability
    Each - $68.20

Product Information

  • Catalog #
    Power
    Availability
    Price
  • Power Supply, wall mount, 230 VAC/12 VDC, EU plug
    Power Supply, wall mount, 230 VAC/12 VDC, EU plug
    MFLX73160-52
    230 VAC; 12 VDC
    Log in for availability
    Each - $72.00

Product Information

  • Catalog #
    Max. Motor RPM
    Maximum Flow Rate
    Availability
    Price
  • Replacement Silicone Tubing Set, Includes one 0.8 ID 5" segment, one 1.6 ID 5" segment, and one 3.0 mm ID 5" segment
    Replacement Silicone Tubing Set, Includes one 0.8 ID 5" segment, one 1.6 ID 5" segment, and one 3.0 mm ID 5" segment
    MFLX73160-54
    22 rpm
    4 ml/min
    Log in for availability
    Each - $34.20

Product Information

  • Catalog #
    Max. Motor RPM
    Maximum Flow Rate
    Availability
    Price
  • Replacement Norprene® Tubing Set, Includes one 0.8 ID 5" segment, one 1.6 ID 5" segment, and one 3.0 mm ID 5" segment
    Replacement Norprene® Tubing Set, Includes one 0.8 ID 5" segment, one 1.6 ID 5" segment, and one 3.0 mm ID 5" segment
    MFLX73160-56
    22 rpm
    4 ml/min
    Log in for availability
    Each - $49.30

Product Information

  • Catalog #
    Max. Motor RPM
    Maximum Flow Rate
    Availability
    Price
  • Replacement Viton® Tubing Set, Includes one 0.8 ID 5" segment, one 1.6 ID 5" segment, and one 3.0 mm ID 5" segment
    Replacement Viton® Tubing Set, Includes one 0.8 ID 5" segment, one 1.6 ID 5" segment, and one 3.0 mm ID 5" segment
    MFLX73160-58
    22 rpm
    4 ml/min
    Log in for availability
    Each - $76.20

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.