Order Entry
Canada
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings with valve, 1.4 L/min Air
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings with valve, 1.4 L/min Air
Catalog # MFLX68560-21
undefined
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings with valve, 1.4 L/min Air
Catalog # MFLX68560-21
Supplier Number:  ACRZS1V01

About this item

Designed for labs and plant processes where multiple gases are used.

  • Easy to read English or metric scales
  • Interchangeable scales for routine gases
  • Customer convertible panel to partial or full in-line mounted configurations
  • Panel mounting by means of hex nuts
  • Easy disassembly and assembly for cleaning
  • Flowmeter features stainless steel fittings and Viton® o-ring

Versatile acrylic flowmeters are designed specifically for air. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Maximum Flow Rate:
    1.4 L/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Acrylic Flowmeter w/ Valve for Air, SS, 1,4 L/min
  • Environmentally Preferable:
  • Model:
    68560-21
  • Wetted materials:
    316 SS
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    65 °C (150 °F)
  • Warranty:
    1 year
  • Cat. no.:
    MFLX68560-21
  • Fitting Material:
    Stainless steel 316
  • Media Type:
    Air
  • Valve:
    Yes
  • Housing Material:
    Acrylic
Frequently Bought Together