Kodiak Digital Ultrasonic Drum Level Gauge; Battery Powered
Catalog # MFLX68349-52
Supplier: VWR International
About this item
Never come up empty—reads to ±0.50 gallon (1 liter).
- Resists temperature fluctuations
- Ideal for applications involving diesel fuel, oils, hydraulic fluid, and water†
- Works with 15, 30, or 55 gallon (57, 114, or 208 liter) vertical drums
- Digital display indicates volume in gallons or liters numerically and as an analog bar graph
Ultrasonic drum level gauges feature all laser-welded design and custom integrated signal conditioning for calibration and temperature compensation.
Connects directly to the 3/4" bunghole of a drum, or the threaded adapter may be removed to reveal a 2" thread as well. Digital display indicates volume in gallons or liters numerically and as an analog bar graph. A red, low-level warning light also illuminates when total volume drops below 10%.
Operates on two 9 V batteries (not included) to display a static reading; update the level readings by pushing the "Refresh/Select" button. Auto shut-off feature prolongs battery life.
†Not intended for use with gasoline.
- Max. depth:102 cm (40")
- Description:Digital Ultrasonic Drum Level Gauge; Battery Powered
- Environmentally Preferable:
- Wetted materials:304/316 SS, glass-filled PBT, and HDPE
- Accuracy of depth range:0.5% full scale
- Max. process temperature:50 °C
- Min. depth:12.7 cm (5")
- Min. process temperature:32 °F
- Warranty:1 year
- Cat. no.:MFLX68349-52
- Power:18 - 32 VDC
Frequently Bought Together