Masterflex® Fitting, Nylon, Straight, Male Luer x 1/8-27 NPT; 25/PK
Catalog # MFLX45505-86
Supplier: VWR International
CE certificate
About this item
Easily transition to a luer fitting.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: Male Luer to 1/8-27 NPT
Easily complete your luer fittings systems with these premium connectors. Included are some special configurations available only in polycarbonate. The snap luer lock ring is for use with male luer by wide-bore hose barb fittings. Nylon material has good chemical resistance and can be sterilized via autoclave, ethylene oxide, or gamma irradiation.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:Male Luer to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 1):⅛"
- Description:Fitting, Nylon, Straight, Male Luer x 1/8-27 NPT; 25/PK
- Environmentally Preferable:
- Model:45505-86
- Connection type (port 1):Male luer lock
- Connection type (port 2):1/8-27 NPT
- No. of ports:2
- Warranty:3 Months
- Cat. no.:MFLX45505-86
- Fitting Material:Nylon
Frequently Bought Together