Masterflex® Fitting, Natural Polypropylene, Tee, Hose Barb to Threaded Adapter, 1/4" ID x 1/4" ID x 3/8" NPT(M); 10/PK
Catalog # MFLX40610-77
Supplier: VWR International
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 2):¼"
- Connection Type:Thread to Barb
- Flow pattern:T
- Description:Fitting, Natural Polypropylene, Tee, Hose Barb to Threaded Adapter, ¼" ID × ¼" ID × ⅜" NPT(M); 10/PK
- Environmentally Preferable:
- Model:40610-77
- Orifice dimensions:0.125"
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:Out of box
- Cat. no.:MFLX40610-77
- Fitting Material:PP
Frequently Bought Together