Order Entry
Canada
ContactUsLinkComponent
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducer, 1" ID x 3/4" ID; 5/PK
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducer, 1" ID x 3/4" ID; 5/PK
Catalog # MFLX40610-22
Supplier:  VWR International
CE certificate
undefined
Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducer, 1" ID x 3/4" ID; 5/PK
Catalog # MFLX40610-22
Supplier:  VWR International
CE certificate

About this item

Best for low-pressure applications.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Temperture range 9 to 180 °F (-13 to 66 °C)
  • Connection Type: 1" ID x 3/4" ID

These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Barb size/tubing int.Ø (port 1):
    1"
  • Barb size/tubing int.Ø (port 2):
    ¾"
  • Connection Type:
    Barbed Reducer
  • Flow pattern:
    Straight
  • Description:
    Fitting,polypropylene, straight, hose barb reducer, int.Ø 1×¾";10/pack
  • Environmentally Preferable:
  • Model:
    40610-22
  • Orifice dimensions:
    15.08 mm (0.59375")
  • Sterilisation:
    Ethylene oxide (ETO) or gamma
  • Warranty:
    Out of box
  • Cat. no.:
    MFLX40610-22
  • Fitting Material:
    PP
Frequently Bought Together