Order Entry
Canada
ContactUsLinkComponent
John Guest Push-to-connect end stops, 3/8", 10/pack
John Guest Push-to-connect end stops, 3/8", 10/pack
Catalog # MFLX34007-19
Supplier:  VWR International
undefined
John Guest Push-to-connect end stops, 3/8", 10/pack
Catalog # MFLX34007-19
Supplier:  VWR International

About this item

No need to buy two fitting halves.

  • Meet NSF and FDA compliance for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!

A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.

Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as Tygon® or silicone, order soft tube supports.

  • Connection Type:
    Push-to-Connect Cap
  • Flow pattern:
    Straight
  • Max. temperature:
    Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Seal material:
    Nitrile
  • Description:
    Push-to-connect end stops, 3/8", 10/pack
  • Environmentally Preferable:
  • Min. temperature:
    Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Max. vacuum:
    762 mm Hg (30" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi for air, 250 psi for water
  • Warranty:
    20 years
  • Cat. no.:
    MFLX34007-19
  • Fitting Material:
    Acetal
  • Push-to-connect Tube O.D. (Port 1):
    ⅜"
Frequently Bought Together