Order Entry
Canada
ContactUsLinkComponent
John Guest Push-To-Connect Fitting, Thread Adapter, Acetal, 1/2" OD×1/2" NPT(M); 10/Pk
John Guest Push-To-Connect Fitting, Thread Adapter, Acetal, 1/2" OD×1/2" NPT(M); 10/Pk
Catalog # MFLX34006-71
Supplier:  VWR International
undefined
John Guest Push-To-Connect Fitting, Thread Adapter, Acetal, 1/2" OD×1/2" NPT(M); 10/Pk
Catalog # MFLX34006-71
Supplier:  VWR International

About this item

No need to buy two fitting halves.

  • Meets NSF and FDA requirements for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!
  • A single fitting offers secure connections
  • and quick disconnection

A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.

Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as Tygon® or silicone, order soft tube supports.

  • Connection Type:
    Push-to-Connect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 2):
    ½"
  • Max. temperature:
    Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Description:
    Push-To-Connect Fitting, Thread Adapter, Acetal, ½" OD×½" NPT(M); 10/Pk
  • Environmentally Preferable:
  • Collet material:
    Acetal/Stainless Steel
  • O-Ring material:
    Nitrile
  • Min. temperature:
    Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Max. vacuum:
    762 mm Hg (30" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi for air, 250 psi for water
  • Warranty:
    20 years
  • Cat. no.:
    MFLX34006-71
  • Fitting Material:
    Acetal
  • Push-to-connect Tube O.D. (Port 1):
    ½"
Frequently Bought Together