Harwil L-30CR/F In-Line Liquid Level Switch, 1/2" NPT(M)
Catalog # MFLX34001-63
Supplier: VWR International
CE Compliant
1 year warranty
UL recognized
About this item
Eliminate nuisance switch tripping with a wide range of differentials.
- Large differentials are immune to wave action and turbulence (L-21VCR models)
- Single-point switch provides pump up/pump down level control
- Withstands corrosive and particle-contaminated working fluids
This series of liquid level switches are easy to install, operate and maintain. Through-wall NPT process fittings and NPT electrical ports facilitate integration into existing systems. Operation checks and troubleshooting require only a multimeter.
Wetted materials are fiberglass-reinforced PPS and Hastelloy® C. Switch types and materials of construction resist corrosion and increase durability, making them suitable even for seawater and filtered sewage.
- Max. pressure:75 psi
- Description:Liquid Level Switch, 1/2" NPT
- Length:190.5 mm
- Environmentally Preferable:
- Wetted materials:Stem: Hastelloy C; Float: Fiberglass-reinforced PPS; Diaphragm: Viton
- Max. process temperature:93 °C
- Min. process temperature:32 °F
- Min. specific gravity:0.8
- Relay output:15 A at 125 or 250 VAC. 0.5 A at 125 VDC. 0.25 A at 250 VDC
- Warranty:1 year
- Cat. no.:MFLX34001-63
Frequently Bought Together