Order Entry
Canada
ContactUsLinkComponent
Masterflex® Gas Mass Flowmeter, Thermal, LCD, Acetal Fittings; 0 to 10 LPM
Masterflex® Gas Mass Flowmeter, Thermal, LCD, Acetal Fittings; 0 to 10 LPM
Catalog # MFLX32707-36
Supplier:  VWR International
CE Compliant
undefined
Masterflex® Gas Mass Flowmeter, Thermal, LCD, Acetal Fittings; 0 to 10 LPM
Catalog # MFLX32707-36
Supplier:  VWR International
CE Compliant

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

About this item

Get faster performance with miniature coil design.

  • All meters feature 0 to 5 VDC output signal for data logging or controlling other instruments

These low-cost flowmeters use thermal gas flow sensing technique that results in highly accurate readings and repeatability. All units are calibrated to air/nitrogen—call our Application Specialists for meters calibrated to other gases or gas mixtures. Meters feature a cable hub connector for a quick connection to a power supply and 0 to 5 VDC output cable; order power supplies/cables under accessories.

Flowmeters have low pressure drop across the sensor. The output signal can connect to a remote display, recorder, or any instrument that accepts a 0 to 5 VDC signal. Compact size makes it easy to carry around.

Wetted materials are anodized aluminum, 316 stainless steel, Viton® O-rings, and 316 stainless steel, and acetal fittings. Order rechargeable battery kit under Accessories.

Delivery: Includes two compression fittings and 36" (0.9 m) cable with bub connector.
  • Maximum Flow Rate:
    10 L/min
  • Output:
    mA; Voltage: Linear 0 to 5 VDC (2500 Ω minimum load)
  • Accuracy:
    ±1.5% full-scale
  • Display type:
    3.5-digit LCD
  • Max. pressure:
    150 psi
  • Power:
    12.5 - 15 VDC; 100 mA max
  • Description:
    Low-Cost Gas Mass Flowmeter, 0 to 10 L/min, Acetal
  • Length:
    2.54 cm (1")
  • Environmentally Preferable:
  • Model:
    32707-36
  • Wetted materials:
    Viton, Anodized Aluminum, 316 Stainless Steel
  • Leak integrity:
    1 X 10-4 cm³/s He (max)
  • Max. particulate size:
    20 µm
  • Min. operating temperature:
    10 °C (50 °F)
  • Pressure drop at max. flow:
    10 water column
  • Width:
    1.875"
  • Max. operating temperature:
    50 °C (122 °F)
  • Height:
    5"
  • Repeatability:
    ±0.5% full-scale
  • Response time:
    2000 ms
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32707-36
  • Process Connection:
    3/8" Compression
  • Media Type:
    Air;Nitrogen
  • Gas Type:
    Air/Nitrogen
Frequently Bought Together