Order Entry
Canada
ContactUsLinkComponent
Blue-White® Variable-Area In-Line Flowmeter, Direct Read, Acrylic Housing, 1" NPT(F); 10 GPM Water
Blue-White® Variable-Area In-Line Flowmeter, Direct Read, Acrylic Housing, 1" NPT(F); 10 GPM Water
Catalog # MFLX32477-22
Supplier:  VWR International
undefined
Blue-White® Variable-Area In-Line Flowmeter, Direct Read, Acrylic Housing, 1" NPT(F); 10 GPM Water
Catalog # MFLX32477-22
Supplier:  VWR International

About this item

Read measurements in an unobstructed 360° view.

  • Easy-to-read dual scales (GPM/LPM)
  • Extremely durable—machined from high-quality acrylic rod stock
  • One-piece, in-line body occupies less space for a clean installation

These meters are designed for use in more aggressive process environments. In addition to the machined acrylic bodies, the design utilizes stainless steel float guides. The combination is a meter suitable for high-vibration, high-fluctuation process applications. Some versions include polypropylene end fittings reinforced with aluminum stress rings for added strength to the meters’ design.

  • Maximum Flow Rate:
    10 gal./min
  • Accuracy:
    ±5% of reading
  • Description:
    Acrylic In-Line Flowmeter, 10 gal./min Water, 1" NPT(F)
  • Environmentally Preferable:
  • Model:
    32477-22
  • Float material:
    316 SS
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±1%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX32477-22
  • Fitting Material:
    Reinforced PP with aluminum stress rings
  • Fluid Type:
    Water
  • Process Connection:
    1" NPT(F)
  • Housing Material:
    Acrylic
Frequently Bought Together