Blue-White® Variable-Area In-Line Flowmeter, Direct-Read, Acrylic Housing, ⅜" NPT(F); 3 GPM Water
MFLX32477-12
Read measurements in an unobstructed 360° view.
- Easy-to-read dual scales (GPM/LPM)
- Extremely durable—machined from high-quality acrylic rod stock
- One-piece, in-line body occupies less space for a clean installation
These meters are designed for use in more aggressive process environments. In addition to the machined acrylic bodies, the design utilizes stainless steel float guides. The combination is a meter suitable for high-vibration, high-fluctuation process applications. Some versions include polypropylene end fittings reinforced with aluminum stress rings for added strength to the meters’ design.
- Maximum Flow Rate:3 gal./min
- Accuracy:±5% of reading
- Description:Acrylic In-Line Flowmeter, 3 gal./min Water, ³/₈" NPT(F)
- Environmentally Preferable:
- Model:32477-12
- Float material:316 SS
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±1%
- Warranty:1 year
- Cat. no.:MFLX32477-12
- Fitting Material:Reinforced PP with aluminum stress rings
- Fluid Type:Water
- Process Connection:³/₈" NPT(F)
- Housing Material:Acrylic
Frequently Bought Together