Nylon Fitting Manifolds, Female Threaded
Nylon manifold; 4 outlets; 1/4" inlet NPT(F), Nylon, 8.26 cm, 25.4 mm, 2.54 cm
MFLX31522-37
: NN04M100
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable nylon
Constructed of nylon for economic general applications while offering good chemial compatibility.
- Description:Nylon manifold; 4 outlets; 1/4" inlet NPT(F)
- Height:25.4 mm
- Length:8.26 cm
- Material:Nylon
- Width:2.54 cm
- Cat. No.:MFLX31522-37
- Max. pressure:200 psi
- Mounting hole:0.17"
- Inlet NPT(F):0.25"
- Warranty:Out of box
- No. of outlets:4
- Min. temperature:–54 °C (–60 °F)
- Max. temperature:82 °C (180 °F)
- Outlet NPT(F):0.125"



