Masterflex® Fitting, 316 Stainless Steel, Straight, Nipple Thread Union, 1/4" NPT(M)
Catalog # MFLX31410-41
Supplier: VWR International
About this item
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" NPT(M)
Feature rolled threads for improved strength. Very good chemical resistance. Rated to 7500 psi at 77 °F ( 25 °C). Usable from -65 to 550 °F (-53 to 289 °C).
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 1):¼"
- Thread size NPT(M) (port 2):¼"
- Description:Fitting, 316 Stainless Steel, Straight, Nipple Thread Union, 1/4" NPT(M)
- Environmentally Preferable:
- Model:31410-41
- Fitting depth:7.14 mm
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 year
- Cat. no.:MFLX31410-41
- Fitting Material:Stainless steel 316
Frequently Bought Together