Order Entry
Canada
ContactUsLinkComponent
Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 1/4" x 3/8" NPT(F)
Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 1/4" x 3/8" NPT(F)
Catalog # MFLX31410-12
Supplier:  VWR International
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 1/4" x 3/8" NPT(F)
Catalog # MFLX31410-12
Supplier:  VWR International

About this item

Maintain a permanent connection.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Constructed of 316 stainless steel (SS) with a temperature range of -40 to 200°F (-40 to 93°C)
  • Sterilize via autoclave, ethylene oxide, or gamma irradiation

Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.

  • Connection Type:
    Threaded Reducer
  • Flow pattern:
    Straight
  • Thread size NPT(F) (port 1):
    ⅜"
  • Thread size NPT(F) (port 2):
    ¼"
  • Description:
    Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, ¼" × ⅜" NPT(F)
  • Environmentally Preferable:
  • Model:
    31410-12
  • Fitting depth:
    11.1125 mm
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 year
  • Cat. no.:
    MFLX31410-12
  • Fitting Material:
    Stainless steel 316
Frequently Bought Together