CPC® Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 10/PK
Catalog # MFLX31305-91
Supplier: VWR International
About this item
Reduce contamination and protect uncovered couplings.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Constructed of durable PVC
Protect uncovered coupling inserts from particulate contamination during storage, transit, or stop liquid flow in low-pressure applications. Biocompatible PVC plugs and caps work with all 1/4” and 3/8” coupling inserts. Tether ring fits tubing ODs up to 9/16” to keep caps on devices until needed.
A complete coupler requires a fitting body and an insert (order separately).
- Connection Type:Quick-Disconnect Cap
- Max. temperature:148 °C (300 °F)
- Description:Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 10/PK
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:634 mm Hg (25" Hg)
- Sterilisation:Ethylene oxide (ETO) only
- Max. operating pressure:60 psi
- Warranty:None
- Cat. no.:MFLX31305-91
- Fitting Material:PVC
Frequently Bought Together