316 SS Female Reducer, 1/4" x 1/8" NPT(F) 31211-10
Catalog # MFLX31211-10
Supplier: MIDWEST VALVE & FITTING INC
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(F) (port 1):¼"
- Thread size NPT(F) (port 2):⅛"
- Description:316 SS Female Reducer, ¼" × ⅛" NPT(F) 31211-10
- Environmentally Preferable:
- Model:31211-10
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Cat. no.:MFLX31211-10
- Fitting Material:Stainless steel 316
Frequently Bought Together