Masterflex® Fitting, Polypropylene, Y-Connector, Hose Barb Unions, ¹/₂" Int.Ø; 10 Pack
Catalog # MFLX30614-63
Supplier: VWR International
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLX30614-63
- MFLX40726-49
- MFLX40726-50
- MFLX40727-47
- MFLX40727-45
- MFLX40727-46
- MFLX40727-43
- MFLX40727-44
- MFLX30614-71
- MFLX40727-41
- MFLX40727-42
- MFLX30614-67
- MFLX41526-39
- MFLX41526-28
- MFLX30614-51
- MFLX30614-59
- MFLX40726-48
- MFLX40726-46
- MFLX40726-47
- MFLX30614-43
- MFLX40726-44
- MFLX40726-45
- MFLX40726-42
- MFLX40726-43
- MFLX40726-41
- MFLX40617-77
- MFLX40617-76
- MFLX40617-80
- MFLX40617-79
- MFLX40617-87
- Model:
- 30614-63
- 40726-49
- 40726-50
- 40727-47
- 40727-45
- 40727-46
- 40727-43
- 40727-44
- 30614-71
- 40727-41
- 40727-42
- 30614-67
- 41526-39
- 41526-28
- 30614-51
- 30614-59
- 40726-48
- 40726-46
- 40726-47
- 30614-43
- 40726-44
- 40726-45
- 40726-42
- 40726-43
- 40726-41
- Sterilisation:
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Gamma Irradiation, Autoclave, and EtO
- Warranty:
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 1 year
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Shelf life
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Connection Type: 1/2" ID
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications.
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
- Barb size/tubing int.Ø (port 1):½"
- Barb size/tubing int.Ø (port 2):½"
- Connection Type:Barbed Union
- Flow pattern:Y
- Description:Fitting, Polypropylene, Y-Connector, hose barb unions, ¹/₂" Int.Ø; 10 pack
- Environmentally Preferable:
- Model:30614-63
- Sterilisation:Gamma Irradiation, Autoclave, and EtO
- Cat. no.:MFLX30614-63
- Fitting Material:PP
- Barb Size / Tubing I.D. (Port 3):½"
Frequently Bought Together