Order Entry
Canada
ContactUsLinkComponent
Masterflex® Turbine Flow Sensor, 316L Stainless Steel, 0.5 to 20 LPM, 3/8" NPT(M), with Single-Point Calibration Certificate
Masterflex® Turbine Flow Sensor, 316L Stainless Steel, 0.5 to 20 LPM, 3/8" NPT(M), with Single-Point Calibration Certificate
Catalog # MFLX24507-39
Supplier:  VWR International
1 year warranty
undefined
Masterflex® Turbine Flow Sensor, 316L Stainless Steel, 0.5 to 20 LPM, 3/8" NPT(M), with Single-Point Calibration Certificate
Catalog # MFLX24507-39
Supplier:  VWR International
1 year warranty

About this item

Build a complete flow sensor system customizable to your application.

  • Use in conjunction with batch or flow controller for precise pump control
  • Accurate 1% of reading measurement at low flow
  • Flow sensors are produced and tested under cleanroom conditions

The Masterflex® stainless steel (SS) turbine flow sensors are corrosion resistant for long-term, trouble-free performance in demanding situations. These are rated for high-pressure requirements in chemical, pharmaceutical, semiconductor, and environmental industries.

The sensor is positioned in close proximity to the edges of the rotor blades. In conjunction with the ultra-lightweight turbine rotor, minor fluctuations in flow can accurately be measured for a high-resolution flow measurement for liquids. Flow of the liquid is picked up via the IR beam in the sensor connection and converted into a 5 to 24 V square wave pulse output. Mount these turbine flow sensors in any position; they do not require a flow straightener or other specialized installation. All flow sensors come precalibrated to either one or five points. All single-point calibrated flow sensors come with a calibration certificate with a K-factor at 50% of the flowrate and serial number. All 5-point calibrated flow sensors come with a calibration certificate with a K-factor at 5 points of flowrate and serial number.

Four output options are available — digital to analog converter, metering pump control system, panel mount flow display with totalizer, and benchtop flow display with totalizer. Order barcode scanner and output option separately.

  • Maximum Flow Rate:
    20 L/min
  • Min. flow rate:
    0.5 L/min
  • Output:
    One 5 to 24 volt square wave pulse
  • Accuracy:
    1% of reading
  • Max. pressure:
    2900 psi
  • Power:
    5 - 24 VDC
  • Description:
    Turbine Flow Sensor, 316L Stainless Steel, 0,5 to 20 L/min, ³/₈" NPT(M), with Single-Point Calibration Certificate
  • Environmentally Preferable:
  • Model:
    24507-39
  • Wetted materials:
    316 SS, PVDF, and ruby sensor with EPDM o-ring
  • Float material:
    Ruby
  • Min. operating temperature:
    –20 °C (–4 °F)
  • O-Ring material:
    EPDM
  • Viscosity:
    0.8 - 10 cSt
  • Max. operating temperature:
    80 °C (176 °F)
  • Certification:
    Single-Point Calibration with Certificate
  • Repeatability:
    <0.15%
  • Warranty:
    1 year
  • Cat. no.:
    MFLX24507-39
  • Fitting Material:
    Stainless steel 316
  • Fluid Type:
    Conductive or non-conductive fluids with no lenticular impurities
  • Process Connection:
    0.375" NPT(M)
  • Housing Material:
    316 stainless steel and PVDF
Frequently Bought Together