Order Entry
Canada
ContactUsLinkComponent
Masterflex® I/P® Replacement Controller for Digital Modular Drive, 6 to 650 rpm; 115/230 VAC
Masterflex® I/P® Replacement Controller for Digital Modular Drive, 6 to 650 rpm; 115/230 VAC
Catalog # MFLX07591-24
CE Compliant
2 year warranty
undefined
Masterflex® I/P® Replacement Controller for Digital Modular Drive, 6 to 650 rpm; 115/230 VAC
Catalog # MFLX07591-24
Supplier Number:  7591-24
CE Compliant
2 year warranty

About this item

Make the most of your Masterflex® I/P® Digital Modular Drive with these replacement parts.

  • Optimize performance of your Masterflex pumps
  • Suitable for use with I/P 07591-20 Digital Modular Drive with Benchtop Controller

Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.

  • Power:
    90 - 260 VAC; 6.3 A
  • Pump series:
    I/P
  • Description:
    Replacement Controller for I/P 07591-20 Benchtop Precision Modular Drive 115/230 VAC
  • Environmentally Preferable:
  • Model:
    07591-24
  • Controller height:
    140 mm (5.5")
  • Controller IP rating:
    IP 33
  • Controller length:
    263 mm (10.4062")
  • Controller width:
    211 mm (8.4062")
  • Speed control:
    ±0.25%
  • Warranty:
    2 years
  • Cat. no.:
    MFLX07591-24
Frequently Bought Together