Masterflex® L/S® Precision Washdown Modular Drives with Wall-Mount Controller, Avantor®
Product Details & Documents
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Wall-mount controller housing is powder-coated aluminum, IP66/NEMA 4X rated for washdown
- Remote control capabilities via weather-resistant connection on controller
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Documents
Specifications
- Maximum Flow Rate:580 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Description:L/S Precision Modular Washdown Drive w/ Remote; 100 rpm
- Max. RPM:100 rpm
- No. of Pump Heads Accepted:4
- Housing material:Painted aluminium controller; painted steel and aluminium drive
- Plug type:US
- Open-head sensor:No
- Cloud connected:No
- Motor height:165 mm (6.5")
- Remote I/O:4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:No
- Drive IP rating:IP 66
- Voltage:90 - 260 VAC
- Washdown capable:Yes
- Speed control:0.25%
- Controller height:119 mm (4.75")
- Motor width:178 mm (7")
- Min. RPM:1 rpm
- Speed:Variable
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Controller length:285 mm (10.1562")
- Reversible motor:Yes
- Control type:Digital Variable Speed
- Cat. No.:MFLX07557-70
- Controller width:279 mm (11")
- Motor length:362 mm (14.25")
- Pump series:L/S
- Model:07557-70
- Motor IP rating:IP 66
- Frequency:50/60 Hz
- Current:2.2 A
- Controller IP rating:IP 66
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- Extension cable for L/S and I/P precision modular drivesExtension cable for L/S and I/P precision modular drivesMFLX07557-519 ft.Log in for availabilityEach (9Feet) - $826.00
Product Information
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, 18-pin round connectorCable assembly for remote control, 18-pin round connectorMFLX77300-327.9 m (25 ft.)Log in for availabilityEach (25Feet) - $378.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



