Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 100 rpm, 115/230 VAC
Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 100 rpm, 115/230 VAC
Catalog # MFLX07557-14
CE Compliant
2 year warranty
undefined
Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 100 rpm, 115/230 VAC
Catalog # MFLX07557-14
Supplier Number:  7557-14
CE Compliant
2 year warranty

About this item

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 2.2 A
  • Pump series:
    L/S
  • Description:
    L/S Replacement Benchtop Controller for 07557-10
  • Environmentally Preferable:
  • Model:
    07557-14
  • Controller height:
    140 mm (5.5")
  • Controller IP rating:
    IP 33
  • Controller length:
    263 mm (10.4062")
  • Controller width:
    211 mm (8.4062")
  • Speed control:
    ±0.25%
  • Washdown capable:
    No
  • Warranty:
    2 years
  • Cat. no.:
    MFLX07557-14
  • Max. RPM:
    100 rpm
Frequently Bought Together