Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 600 rpm; 115/230 VAC
Catalog # MFLX07557-04
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
- Suitable for use with 07557-00 benchtop modular drive
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 2.2 A
- Pump series:L/S
- Description:L/S Modular Drive Controller, for 07557-00, 115/230VAC
- Environmentally Preferable:
- Model:07557-04
- Controller height:140 mm (5.5")
- Controller IP rating:IP 33
- Controller length:263 mm (10.4062")
- Controller width:211 mm (8.4062")
- Speed control:±0.25%
- Washdown capable:No
- Warranty:2 years
- Cat. no.:MFLX07557-04
- Max. RPM:600 rpm
Frequently Bought Together