Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®
Product Details & Documents
Compact and cost effective for general fluid transfer applications.
- Flow rate 0.42 to 2900 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery information: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Specifications
- Maximum Flow Rate:1130 ml/min
- Power:180 - 260 VAC; 50/60 Hz; 0.8 A
- Description:L/S Variable-Speed Drive, 7 to 200 rpm, 230 VAC
- Max. RPM:200 rpm
- No. of Pump Heads Accepted:2
- Housing material:Painted steel and ABS plastic
- Plug type:US
- Open-head sensor:No
- Speed:Variable
- Cloud connected:No
- Drive length:230 mm (9.1")
- Motor hp:1/20
- Warranty:2 years
- Motor:37 W
- Remote I/O:Start/Stop
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Control type:Analog Variable Speed
- Digital dispensing:No
- Drive width:183 mm (7.2")
- Cat. No.:MFLX07555-15
- Drive IP rating:IP 22
- Drive height:134 mm (5.3")
- Pump series:L/S
- Voltage:180 - 260 VAC
- Model:07555-15
- Frequency:50/60 Hz
- Washdown capable:No
- Speed control:±5%
- Current:0.8 A
- Min. RPM:7 rpm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Footswitch, DB9 male, for use with drives
Product Information
- Catalog #AvailabilityPrice
- Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableHandheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableMFLX07528-80Log in for availabilityEach - $689.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



