Masterflex® L/S® Analog Variable-Speed Console Drives, Avantor®
Compact and cost effective for general fluid transfer applications.
- Flow rate 0.42 to 2900 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
- Maximum Flow Rate:1130 ml/min
- Power:90 - 130 VAC; 50/60 Hz; 1.5 A
- Description:L/S Variable-Speed Drive, 7 to 200 rpm, 115 VAC
- Max. RPM:200 rpm
- No. of Pump Heads Accepted:2
- Housing material:Painted steel and ABS plastic
- Plug type:US
- Open-head sensor:No
- Speed:Variable
- Cloud connected:No
- Drive length:230 mm (9.1")
- Motor hp:1/20
- Warranty:2 years
- Motor:37 W
- Remote I/O:Start/Stop
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Control type:Analog Variable Speed
- Digital dispensing:No
- Drive width:183 mm (7.2")
- Cat. No.:MFLX07555-10
- Drive IP rating:IP 22
- Drive height:134 mm (5.3")
- Pump series:L/S
- Voltage:90 - 130 VAC
- Model:07555-10
- Frequency:50/60 Hz
- Washdown capable:No
- Speed control:±5%
- Current:1.5 A
- Min. RPM:7 rpm



