Masterflex® L/S® Fixed-Speed Drive, 20 rpm; 115 VAC 60 Hz
Catalog # MFLX07540-20
Supplier: Avantor Fluid Handling
cUL Listed
UL Listed
2 year warranty
ISO9001
About this item
Economical drives for reliable general transfer and feed applications.
- Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
- Choose from seven speeds based on flow rate or number of heads required
- Constructed with painted steel housing for IP22-rating
- Flow rate 1.2 to 96 mL/min—flow rate depends on pump head and tubing size
- Accepts up to 2 pump heads
The Masterflex® L/S® economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, and Cartridge pump heads.
Delivery: Includes 6-ft (1.8-m) line cord with US standard plug.
- Maximum Flow Rate:96 ml/min
- Power:115 VAC; 60 Hz; 0.6 A
- Control type:Fixed speed
- Pump series:L/S
- Description:L/S fixed-speed drive, 20 rpm, 115 VAC
- Environmentally Preferable:
- Cat. no.:MFLX07540-20
- Max. RPM:20 rpm
- No. of Pump Heads Accepted:2
- Housing Material:Painted steel
- Plug Type:US
- Drive height:118 mm (4.625")
- Drive IP rating:IP 22
- Drive length:152 mm (6")
- Drive width:134 mm (5.25")
- Open-head sensor:No
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Speed:Fixed
- Warranty:2 years
Frequently Bought Together