Masterflex® L/S® Precision Process Drives, Avantor®
Precision Process Drive, Stainless Steel, with Open-Head Sensor; 100 rpm, US, 580 ml/min, 4, Stainless steel, 100 rpm, 90 - 260 VAC; 50/60 Hz; 2.2 A
Catalog # MFLX07528-45
2 year warranty
CE Compliant
ETL Canada listed
ETL listed
IP66 washdown
ISO9001
Masterflex® L/S® Precision Process Drives, Avantor®
Catalog # MFLX07528-45
2 year warranty
CE Compliant
ETL Canada listed
ETL listed
IP66 washdown
ISO9001
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Flow rate 0.06 to 3400 ml/min (depends on drive rpm and tubing size)
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32. Operation of the integrated open-head sensor requires use of sensor-equipped L/S Easy-Load II pump heads 77200-30 or 77200-32.
: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Specifications
- Maximum Flow Rate:580 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Description:Precision Process Drive, Stainless Steel, with Open-Head Sensor; 100 rpm
- Max. RPM:100 rpm
- No. of Pump Heads Accepted:4
- Housing material:Stainless steel
- Plug type:US
- Open-head sensor:Yes
- Speed:Variable
- Cloud connected:No
- Drive length:305 mm (12")
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Control type:Digital Variable Speed
- Digital dispensing:No
- Drive width:229 mm (9")
- Cat. No.:MFLX07528-45
- Drive IP rating:IP 66
- Drive height:235 mm (9.25")
- Pump series:L/S
- Voltage:90 - 260 VAC
- Model:07528-45
- Frequency:50/60 Hz
- Washdown capable:Yes
- Speed control:±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- Current:2.2 A
- Min. RPM:1 rpm
Accessories
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector SensorLeak Detector SensorMFLX77097-10Masterflex® peristaltic pump with open head sensor (OHS) inputLog in for availabilityEach - $542.00
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector Sensor with Plastic Catch BasinLeak Detector Sensor with Plastic Catch BasinMFLX77097-12Masterflex® peristaltic pump with open head sensor (OHS) inputLog in for availabilityEach - $828.00



