Masterflex® Handheld Remote Controller, DB25(M) Connector; 6 ft (1.8 m) Cable
Catalog # MFLX07523-97
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Easily control your Masterflex® L/S® pumps while filling and dispensing.
- Suitable for use with Masterflex® L/S® pumps
- Long 10ft cable makes remote control simple
These ergonomic handheld controllers are designed to control basic pump drive operations including start/stop, direction, and prime — depending on available drive functions. Route tubing through the handle for convenience in filling and dispensing applications. These handheld controllers accept Masterflex tubing sizes L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18, L/S 15, and L/S 24 (up to 7/16" nominal OD).
Delivery: Includes 6-ft (1.8 m) cable with noted terminal connector.
- Description:Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) Cable
- Environmentally Preferable:
- Warranty:1 year
- Cat. no.:MFLX07523-97
Frequently Bought Together