Masterflex® PTFE-Diaphragm Pump Head, 10 to 100 mL/min
Catalog # MFLX07090-62
Supplier: Avantor Fluid Handling
2 year warranty
About this item
Compatible with most Masterflex® L/S® drives.
- PTFE and glass wetted parts help maintain fluid purity
- Ideal for pumping through filters or into pressurized systems
- Check valve on inlet side of pump holds prime for up to two hours when pump is off
Note: Do not use these pump heads with Masterflex® drives requiring a long-shaft pump head.
Delivery: Includes mounting tools, coupling hardware, and service kit.
- Maximum Flow Rate:100 ml/min
- Min. flow rate:10 ml/min
- No. of channels:1
- Pump series:L/S
- Description:PTFE-diaphragm pump head, 10 to 100 ml/min
- Height:137 mm (5.375")
- Length:140 mm (5.5")
- Environmentally Preferable:
- Model:07090-62
- Gear ratio:1:1
- Max. flow rate per channel:100 ml/min
- Min. flow rate per channel:10 ml/min
- Occlusion:Not Applicable
- Open-head sensor:No
- Optimum RPM range:40 - 400 rpm
- Suction lift:3 m (10 ft.)
- Warranty:1 year
- Cat. no.:MFLX07090-62
- Width:76 mm (3")
- Housing Material:PTFE and aluminium
Frequently Bought Together