About this item
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Designed and optimized for one tubing size
- Three roller design for smooth flow
- Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Suitable for use with I/P® 82 Precision tubing
- Constructed with durable polycarbonate (PC) housing and cold-rolled steel (CRS) rotor
Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability. Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability.
Use with Masterflex® I/P® pumps requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.
Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications. Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.
- Maximum Flow Rate:13 L/min (3.5 gal./min)
- No. of channels:1
- Pump series:I/P
- Description:I/P long-shaft Standard pump head, PC housing, CRS rotor.
- Environmentally Preferable:
- Model:07019-25
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.1 - 650 rpm
- Tubing retention:Manual
- Tubing sizes accepted:I/P® 82
- Volume per revolution with I/P 82 tubing:20 ml
- Warranty:2 years
- Cat. no.:MFLX07019-25
- Rollers:3 (cold-rolled steel)
- Rotor Material:Cold-rolled steel
- Housing Material:PC