Order Entry
Canada
ContactUsLinkComponent
Masterflex® I/P® Standard Long-Shaft Pump Head for I/P® 73 Tubing, Polycarbonate Housing, CRS Rotor
Masterflex® I/P® Standard Long-Shaft Pump Head for I/P® 73 Tubing, Polycarbonate Housing, CRS Rotor
Catalog # MFLX07019-00
undefined
Masterflex® I/P® Standard Long-Shaft Pump Head for I/P® 73 Tubing, Polycarbonate Housing, CRS Rotor
Catalog # MFLX07019-00
Supplier Number:  7019-00

About this item

Ideal for fluid transfer applications requiring high accuracy and repeatability.

  • Designed and optimized for one tubing size
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with I/P® 73 Precision tubing
  • Constructed with durable polycarbonate (PC) housing and cold-rolled steel (CRS) rotor

Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability. Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability.

Use with Masterflex® I/P® pumps requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.

Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications. Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.

  • Maximum Flow Rate:
    8 L/min (2.1 gal./min)
  • Min. flow rate:
    0.01 L/min (0.002 gal./min)
  • No. of channels:
    1
  • Pump series:
    I/P
  • Description:
    Standard long-shaft pump head, I/P 73, PC housing/CRS rotor.
  • Environmentally Preferable:
  • Model:
    07019-00
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Open-head sensor:
    No
  • Optimum RPM range:
    0.1 - 650 rpm
  • Tubing retention:
    Manual
  • Tubing sizes accepted:
    I/P® 73
  • Volume per revolution with I/P 73 tubing:
    12.3 ml
  • Warranty:
    2 years
  • Cat. no.:
    MFLX07019-00
  • Rollers:
    3 (cold-rolled steel)
  • Rotor Material:
    Cold-rolled steel
  • Housing Material:
    PC
Frequently Bought Together