Micropump C-Mount Cavity Style Pump Head; SS/PTFE/PTFE; 0.32 mL/rev
Catalog # MFLX07002-20
Supplier: MICROPUMP INC
About this item
Offering remote C-mount choices for your low-flow applications.
- Use for applications requiring high initial differential pressure.
- Suction-shoe design ensures complete fluid transfer for increased volumetric accuracy
- Pump efficiency increases as discharge pressure increases
The compact pump head requires a drive for proper operation. Order drives separately.
Optional Service kit includes: gears, suction shoe, shaft seals, and springs. Order separately.
Contact our Application Specialists for assistance.
- Flow rate:0.316 ml/rev
- Maximum Flow Rate:1.9 L/min
- Max. viscosity:100 cP
- Seal material:PTFE
- Description:C-Mount Cavity Style Pump Head; SS/PTFE/PTFE; 0.32 ml/rev
- Environmentally Preferable:
- Differential pressure:3.4 bar (50 psi)
- Duty cycle continuous:Yes
- Gear material:PTFE
- Inlet connection:0.125 NPT(F)
- Outlet connection:0.125 NPT(F)
- Particulates:No
- Relief valve:No
- Run dry:Under 30 seconds
- Suction lift, wet:12" H₂O
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:77 °C (170 °F)
- Warranty:1 year
- Body material:316 SS
- Cat. no.:MFLX07002-20
- Max. Motor RPM:10000 rpm
Frequently Bought Together