Masterflex® Transfer Tubing, PTFE, 19/64" ID x3/8" OD; 25 ft
Catalog # MFLX06605-36
Supplier: VWR International
CE certificate
About this item
Won't crack under heat or pressure.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 19/64" ID x3/8" OD
Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Certification: Resin is FDA-compliant (21 CFR 177.1550)
Temperature range: -400 to 500 °F (-240 to 260 °C)
Sterilize: Autoclave, ethylene oxide, or dry heat.
- Tubing ext.Ø:9.6 mm (0.375")
- Tubing int.Ø:7.5 mm (0.296875")
- Wall thickness:1 mm (0.04")
- Max. pressure:9.9 bar (143 psi)
- Max. temperature:260 °C (500 °F)
- Color:Translucent
- Description:Transfer Tubing, PTFE, 19/64" ID x 3/8" OD; 25 Ft
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:06605-36
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Working pressure:9.9 bar (143 psi)
- Clarity:Translucent
- Cat. no.:MFLX06605-36
- Tubing Material:PTFE
Frequently Bought Together