Order Entry
Canada
ContactUsLinkComponent
Masterflex® Transfer Tubing, PTFE, 3/16" ID x 5/16" OD; 25 ft
Masterflex® Transfer Tubing, PTFE, 3/16" ID x 5/16" OD; 25 ft
Catalog # MFLX06605-33
Supplier:  VWR International
CE certificate
undefined
Masterflex® Transfer Tubing, PTFE, 3/16" ID x 5/16" OD; 25 ft
Catalog # MFLX06605-33
Supplier:  VWR International
CE certificate

About this item

Won't crack under heat or pressure.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/16" ID x 5/16" OD

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Certification: Resin is FDA-compliant (21 CFR 177.1550)
Temperature range: -400 to 500 °F (-240 to 260 °C)
Sterilize: Autoclave, ethylene oxide, or dry heat.

  • Tubing ext.Ø:
    8 mm (0.3125")
  • Tubing int.Ø:
    4.8 mm (0.1875")
  • Wall thickness:
    1.6 mm (0.0625")
  • Max. pressure:
    20.3 bar (294 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Color:
    Translucent
  • Description:
    Transfer Tubing, PTFE, 3/16" ID x 5/16" OD; 25 Ft
  • Length:
    7.6 m (25 ft.)
  • Environmentally Preferable:
  • Model:
    06605-33
  • GMP compliant:
    Yes
  • Length per pack:
    7.6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –240 °C (–400 °F)
  • Working pressure:
    20.3 bar (294 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX06605-33
  • Tubing Material:
    PTFE
Frequently Bought Together