Masterflex® Transfer Tubing, PTFE, 1/8" ID x 1/4" OD; 25 ft
MFLX06605-30
CE certificate
Won't crack under heat or pressure.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Certification: Resin is FDA-compliant (21 CFR 177.1550)
Temperature range: -400 to 500 °F (-240 to 260 °C)
Sterilize: Autoclave, ethylene oxide, or dry heat.
- Tubing ext.Ø:6.4 mm (0.25")
- Tubing int.Ø:3.2 mm (0.125")
- Wall thickness:1.6 mm (0.0625")
- Max. pressure:25.9 bar (375 psi)
- Max. temperature:260 °C (500 °F)
- Color:Translucent
- Description:Transfer Tubing, PTFE, 1/8" ID x 1/4" OD; 25 Ft
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:06605-30
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Working pressure:25.9 bar (375 psi)
- Clarity:Translucent
- Cat. no.:MFLX06605-30
- Tubing Material:PTFE
Frequently Bought Together