Masterflex® L/S® High-Performance Precision Pump Tubing, PharMed® BPT, L/S 35; 25 ft
Catalog # MFLX06508-35
Supplier: VWR International
CE certificate
About this item
Protect your light-sensitive samples.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples
Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:2600 ml/min
- Tubing int.Ø:7.90 mm (0.311")
- Max. pressure:2.4 bar (35 psi)
- Max. temperature:132 °C (270 °F)
- Pump series:L/S
- Description:L/S® High-Performance Precision Pump Tubing, PharMed® BPT, L/S 35; 25 ft
- Environmentally Preferable:
- Model:06508-35
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–51 °C (–60 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
- Warranty:Out of box
- Cat. no.:MFLX06508-35
- L/S Masterflex Tubing Size:35
- Tubing Material:PharMed® BPT
- Hose Barb Size:0.375"
Frequently Bought Together