Order Entry
Canada
ContactUsLinkComponent
Double open end semiconductor filter cartridge; 0.20 µm
Double open end semiconductor filter cartridge; 0.20 µm
Catalog # MFLX06479-60
undefined
Double open end semiconductor filter cartridge; 0.20 µm
Catalog # MFLX06479-60
Supplier Number:  MMP921AAE-E,9.824"/1244619

About this item

Ideal for ultrapure filtration applications.

  • U.S. CFR Title 21 compliant

These cartridges are autoclavable to 250 °F <121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles. They are tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid.

The cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121 °C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/ml.

Semiconductor Conductor Single-layer PES membrane over PP core. Each is flushed with high-purity water to leach less than 5 ppb TOC and less that 5 ppb trace metals. Ideal for any high-purity chemical or DI water application.

  • Filter Media:
    Polyethersulfone (PES)
  • Micron Rating:
    0.2
  • Description:
    Double open end semiconductor filter cartridge; 0.20 µm
  • Environmentally Preferable:
  • Cat. no.:
    MFLX06479-60
  • Filter Length:
    10"
  • Filtration area:
    0.641 m² (6.9 ft.², 993.6 in²)
  • Warranty:
    Unknown
Frequently Bought Together