Double open end serial nylon filter cartridge; 0.22 µm
Catalog # MFLX06479-16
Supplier: HARRINGTON INDUSTRIAL PLASTICS LLC
About this item
Ideal for ultrapure filtration applications.
- U.S. CFR Title 21 compliant
These cartridges are autoclavable to 250 °F <121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles. They are tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid.
The cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121 °C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/ml.
Multi-Layer Nylon Cartridges These consist of two pleated nylon membranes with the top acting as a prefilter to increase cartridge life and effiency.
- Filter Media:Nylon
- Micron Rating:0.22
- Description:Double open end serial nylon filter cartridge; 0.22 µm
- Environmentally Preferable:
- Cat. no.:MFLX06479-16
- Filter Length:10"
- Filtration area:0.641 m² (6.9 ft.², 993.6 in²)
- Warranty:Unknown
Frequently Bought Together