Evsco Three-Way, PVDF, Four-Position Elliptic Valve, 3/8" NPT(F)
Catalog # MFLX06472-37
Supplier: EVSCO INC
About this item
No need to remove to clean.
- Easy disassembly—simply pull out handle and push stem through bottom
Use elliptic valves for liquid, gas, and vacuum applications. Valves are easy to disassemble. Simply pull out the handle and push your stem through the bottom—allowing you to clean and maintain valves in-line. Four-position valves are clearly marked with flow patterns to ensure correct handle position.
Choose from FDA-grade PP or PVDF bodies. All valves have O-rings made of Viton®, 316 SS handles, threaded connections, and nonrestrictive orifices. Rated up to 150 psi at 77 °F and 230 °F (110 °C) at 50 psi (liquids).
- Connection Type:NPT(F)
- Port Size:0.375 NPT(F)
- Description:PVDF Three-Way, Four-Position Elliptic Valve, 3/8" NPT(F) connectors
- Environmentally Preferable:
- Wetted materials:PVDF, Viton
- Warranty:3 Months
- Orifice:12.7 mm (0.5")
- Cat. no.:MFLX06472-37
- Flow Pattern:Three-Way, Four-Position
- Inlet Port:⅜" NPT(F)
- Outlet Port:⅜" NPT(F)
Frequently Bought Together