Order Entry
Canada
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 73; 10 ft
Masterflex® I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 73; 10 ft
Catalog # MFLX06437-73
Supplier:  VWR International
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 73; 10 ft
Catalog # MFLX06437-73
Supplier:  VWR International
CE certificate

About this item

Ultra performance for ultrapure applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Longest pumping life of any C-Flex® formulation

Masterflex® C-Flex® ULTRA Precision pump tubing features extremely low spallation with a smooth inner surface for reduces residue and maintain fluid purity. This tubing will maintain flexibility over a wide temperature range. Heat sealable and weldable, C-Flex ULTRA tubing is ideal single-use assemblies, pharmaceutical and high purity applications.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    8000 ml/min
  • Tubing int.Ø:
    9.50 mm (0.374")
  • Max. pressure:
    2.7 bar (40 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Precision Pump Tubing, C-Flex® ULTRA, I/P 73; 10 ft
  • Environmentally Preferable:
  • Model:
    06437-73
  • Length per pack:
    3 m (10 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. temperature:
    –45 °C (–50 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Cat. no.:
    MFLX06437-73
  • I/P Masterflex Tubing Size:
    73
  • Tubing Material:
    C-Flex® ULTRA
  • Hose Barb Size:
    0.375"
Frequently Bought Together