Masterflex® B/T® PerfectPosition® Pump Tubing, C-Flex®, B/T 91; 10 ft
Catalog # MFLX06424-91
Supplier: VWR International
CE certificate
About this item
Ensure optimum performance from your Masterflex® pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Heat sealable and weldable
- Inexpensive
- Biocompatible
- Physical properties similar to silicone with chemical compatibility of Tygon®
This tubing Complies complies to USP Class VI, EP, REACH, RoHS, and ADCF requirements. It is also heat sealable, weldable, and economical for a wide range of pumping applications.
- Maximum Flow Rate:42000 ml/min
- Tubing int.Ø:19.00 mm (0.748")
- Max. pressure:1.4 bar (20 psi)
- Max. temperature:121 °C (250 °F)
- Pump series:B/T
- Description:B/T® PerfectPosition® Pump Tubing, C-Flex®, B/T 91; 10 ft
- Environmentally Preferable:
- Model:06424-91
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–45 °C (–50 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Cat. no.:MFLX06424-91
- B/T Masterflex Tubing Size:91
- Tubing Material:C-Flex®
- Hose Barb Size:0.75"
Frequently Bought Together