Order Entry
Canada
ContactUsLinkComponent
Masterflex® Transfer Tubing, C-Flex®, Opaque White, 1/8" ID x 1/4" OD; 25 Ft
Masterflex® Transfer Tubing, C-Flex®, Opaque White, 1/8" ID x 1/4" OD; 25 Ft
Catalog # MFLX06424-67
Supplier:  VWR International
CE certificate
undefined
Masterflex® Transfer Tubing, C-Flex®, Opaque White, 1/8" ID x 1/4" OD; 25 Ft
Catalog # MFLX06424-67
Supplier:  VWR International
CE certificate

About this item

Meets the demands of various industries.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
Certification: Resin meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    6.4 mm (0.25")
  • Tubing int.Ø:
    3.2 mm (0.125")
  • Wall thickness:
    1.6 mm (0.0625")
  • Max. pressure:
    1.45 bar (21 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Color:
    White
  • Description:
    Transfer Tubing, C-Flex®, Opaque White, ¹/₈" ID x ¹/₄" OD; 25 Ft
  • Length:
    7.6 m (25 ft.)
  • Environmentally Preferable:
  • Model:
    06424-67
  • GMP compliant:
    Yes
  • Length per pack:
    7.6 m (25 ft.)
  • Regulatory approvals:
    European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –45 °C (–50 °F)
  • Sterilisation:
    Autoclave;EtO;Gamma
  • Working pressure:
    21 psi
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX06424-67
  • Tubing Material:
    C-Flex®
Frequently Bought Together