Order Entry
Canada
ContactUsLinkComponent
Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.030" ID x 0.090" OD; 100 Ft
Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.030" ID x 0.090" OD; 100 Ft
Catalog # MFLX06419-03
Supplier:  VWR International
undefined
Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.030" ID x 0.090" OD; 100 Ft
Catalog # MFLX06419-03
Supplier:  VWR International

About this item

Clear formulation for easier sample viewing.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon ND-100-80
Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
Characteristics: Extremely flexible. Non-toxic; nonpyrogenic; biocompatible. Crystal clear.
Certifications: Resin meets USP Class VI requirements.
Temperature range: -25 to 185 °F (-31 to 85 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

  • Tubing ext.Ø:
    2.29 mm (0.09")
  • Tubing int.Ø:
    0.76 mm (0.03")
  • Wall thickness:
    0.76 mm (0.03")
  • Max. temperature:
    85 °C (185 °F)
  • Color:
    Translucent
  • Description:
    Microbore Transfer Tubing, Tygon® ND-100-80. 0.030" ID × 0.090" OD; 100 Ft
  • Length:
    30.5 m (100 ft.)
  • Environmentally Preferable:
  • Length per pack:
    30.5 m (100 ft.)
  • Regulatory approvals:
    Non-DEHP;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –31 °C (–25 °F)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX06419-03
  • Tubing Material:
    Tygon® ND-100-80
Frequently Bought Together