Order Entry
Canada
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Ultramicrobore PTFE, 0.002" ID x 0.014" OD; 100 ft
  MFLX06417-70
CE certificate
undefined
Masterflex® Transfer Tubing, Ultramicrobore PTFE, 0.002" ID x 0.014" OD; 100 ft
  MFLX06417-70
CE certificate

 

Minimize friction, maximize chemical resistance.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is -400 to 500 °F (-240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.

  • Tubing ext.Ø:
    0.3556 mm (0.014")
  • Tubing int.Ø:
    0.0508 mm (0.002")
  • Wall thickness:
    0.1524 mm (0.006")
  • Max. pressure:
    275.8 bar (4000 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Color:
    Translucent
  • Description:
    Transfer Tubing, Ultramicrobore PTFE, 0.002" ID x 0.014" OD; 100 Ft
  • Length:
    30.5 m (100 ft.)
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    30.5 m (100 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –240 °C (–400 °F)
  • Working pressure:
    275.8 bar (4000 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX06417-70
  • Tubing Material:
    PTFE
Frequently Bought Together